Xenon Bulb, 18W, 12V, Clear
Item #: 203046
Cat #: XEN-12-18W
UPC: 759929121005
Sign In or Register to view pricing and more.
Documents & Guides
Xenon Bulb, 18 Watt, 12 Volt, Base: Wedge (W2.1x4.9d), Finish: Clear
Overview
Xenon Bulb, 18 Watt, 12 Volt, Base: Wedge (W2.1x4.9d), Finish: Clear
Also known as: 759929121005, XEN-12-18W
Specifications
Color: | Clear |
Volts AC: | 12 |
Wattage: | 18 |
Base: | Wedge (W2.1x4.9d) |
Color: | Clear |
Wattage: | 18 |
Volts AC: | 12 |
Base: | Wedge (W2.1x4.9d) |
Customer Reviews
No reviews for this product
(0)