
Standoff Bracket, Heavy-Duty, Mill
Item #: 203040
Cat #: HEAVY-DUTY-5/16X1-1/2-ZINC
UPC:
Documents & Guides
Heavy Duty Standoff Bracket 5/16 x 1-1/2 x 11"
Sign In or Register to view pricing and more.
Overview
Heavy Duty Standoff Bracket 5/16 x 1-1/2 x 11"
Also known as: HEAVY-DUTY-5/16X1-1/2-ZINC
Specifications
Drive: | Hex |
Length: | 1 1/2 in |
Diameter: | 5/16 in |
Material: | Steel |
Finish: | Zinc Plated |
Drive: | Hex |
Diameter: | 5/16 in |
Finish: | Zinc Plated |
Length: | 1 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)