16/2, Fire Alarm Cable 250'

Item #: 2030349

Cat #: SF10R42-00

UPC: 077680368768

Sign In or Register to view pricing and more.
Documents & Guides
16/2 Copper Conductors, Red Aluminum Armored Fire Alarm/Control Cable, Solid, 300V (FPLP), 250 ft. Coil. Type MC-FPLP, Fully Plenum Rated. Wire Colors: Black, White. O.D.: .420"

Overview

16/2 Copper Conductors, Red Aluminum Armored Fire Alarm/Control Cable, Solid, 300V (FPLP), 250 ft. Coil. Type MC-FPLP, Fully Plenum Rated. Wire Colors: Black, White. O.D.: .420"
Armoured fire alarm cable is a  105 ÂșC degree 300 volt rated product , and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.
Also known as: 077680368768, SF10R42-00

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 16
Stranding: Solid
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)