Sensor, Photoelectric, Transmitted Beam, 18mm RightSight

Item #: 20301

Cat #: 42EF-E1EZB-F4

UPC: 662072035207

Sign In or Register to view pricing and more.
Sensor, Photoelectric, Transmitted Beam, 18 mm RightSight, 10.8 - 30Volt DC, 25 mA, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Transmitted Beam, 18 mm RightSight, 10.8 - 30Volt DC, 25 mA, 4 Pin DC Micro Connector
Also known as: 662072035207, 42EF-E1EZB-F4

Specifications

Mounting: Panel
Size: 18 mm
Diameter: 18 mm
Amps: 0.025
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Range: 3 m
Pins: 4
Volts DC Range: 10.800 - 30
Mounting: Panel
Diameter: 18 mm
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Pins: 4
Size: 18 mm
Amps: 0.025
Range: 3 m
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)