13 Amp, 125V AC, Pro-Grade Extension Cord, 12/3, Length: 100ft

Item #: 202968

Cat #: 1689SW0002

UPC: 029892016890

Sign In or Register to view pricing and more.
Documents & Guides
Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC 1875 Watt. Length: 100 ft., Yellow

Overview

Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC 1875 Watt. Length: 100 ft., Yellow
Don't get stuck plugging in cord after cord until you find a suitable length to get some work done outdoors. Whether it's plugging in a sound system for an outside party or powering your tools for an outdoors project, you need an adequate sized extension cord to get the job done. The Polar/Solar Series from Coleman Cable by Southwire provides extension cords that don't leave you wishing for more length, and can play any time of the year. Available in 50 and 100ft, these extension cords are capable of withstanding all weather conditions.
Also known as: 029892016890, 1689SW0002

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 100 ft
Conductors: 3
Volts AC: 120
Gauge: 12
Amps: 15
Standards: California Proposition 65
Color: Yellow
Type: Weather Resistant
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Gauge: 12
Standards: California Proposition 65
Type: Weather Resistant
Length: 100 ft
Volts AC: 120
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)