NM-B - 12/4 Solid Copper Yellow 250'

Item #: 202959

Cat #: RMX1242CIRCTWGYEL250RL

UPC: 980100161200

Sign In or Register to view pricing and more.
Documents & Guides
(4) 12 AWG Conductors and (1) 12 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable

Overview

(4) 12 AWG Conductors and (1) 12 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable
Also known as: 980100161200, RMX1242CIRCTWGYEL250RL

Specifications

Length: 250 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 4
Color: Yellow
Length: 250 ft
Jacket: PVC
Volts AC: 600
Color: Yellow
Gauge: 12
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)