Terminal Lugs, Aluminum

Item #: 20295

Cat #: 140U-J-TLA1

UPC: 611320916287

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Lug, Aluminum, #4 AWG - #350MCM

Overview

Terminal Lug, Aluminum, #4 AWG - #350MCM
Also known as: 611320916287, 140U-J-TLA1

Specifications

Type: Aluminum, Terminal Lugs
Family / Style: 140U
Material: Aluminum
Allowable Gauge Range: 4 - 350
Type: Aluminum, Terminal Lugs
Material: Aluminum
Family / Style: 140U
Allowable Gauge Range: 4 - 350

Customer Reviews

No reviews for this product
(0)