
1 IN STR STRAIN RLF CONN
Item #: 202947
Cat #: SR-100-750
UPC: 783126506662
Documents & Guides
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1 IN, Conductor Range: 0.625 - 0.75 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,
Sign In or Register to view pricing and more.
Overview
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1 IN, Conductor Range: 0.625 - 0.75 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,
Also known as: 783126506662, SR-100-750
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Diameter Range: | 0.625 - 0.750 in |
Material: | Malleable Iron |
Diameter Range: | 0.625 - 0.750 in |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)