2-1/2 IN STR CONN LFMC INSUL

Item #: 202914

Cat #: 4Q-250T

UPC: 783126617900

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 2-1/2 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 4-1/8 IN Width, 3 IN Height, Third Pa

Overview

OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 2-1/2 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 4-1/8 IN Width, 3 IN Height, Third Pa
Also known as: 783126617900, 4Q-250T

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)