4' T8 LED,1800Lm, Selectable CCT

Item #: 2029068

Cat #: LED12T8L48FGDIM8SC12BF

UPC: 046135418785

Documents & Guides
LED UL Type B (Ballast Bypass) T8 Lamp: 4 Foot, 12 Watt, 1800 Lumen, Selectable CCT: 3000K/3500K/4100K/5000K/6500K, >80CRI, 120-277 Volt, Dimmable, Shatter Resistant PET Coated Glass. *Sylvania Item # 41878* *Sylvania Part # LED12T8L48FGPDIM8SC12BF*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED UL Type B (Ballast Bypass) T8 Lamp: 4 Foot, 12 Watt, 1800 Lumen, Selectable CCT: 3000K/3500K/4100K/5000K/6500K, >80CRI, 120-277 Volt, Dimmable, Shatter Resistant PET Coated Glass. *Sylvania Item # 41878* *Sylvania Part # LED12T8L48FGPDIM8SC12BF*
LEDlescent T8 Ballast-Free lamps provide a CCT selectable feature that allows for selecting a desired color temperature ranging from 3000K to 6500K.
Also known as: 046135418785, LED12T8L48FGDIM8SC12BF

Specifications

Color Temperature: 4100 (Cool White), 6500 (Daylight), 3000 (Warm White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 1800
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White), 6500 (Daylight), 3000 (Warm White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Dimmable: Yes
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)