4' 12W T8 LED Lamp, 30-65K

Item #: 2029063

Cat #: KT-LED12T8-48G-8CSJ-DX2

UPC: 843654140834

Documents & Guides
LED Lamp, T8, 4', 12 Watt, Selectable CCT: 3000K/3500K/4000K/5000K/6500K, 80 CRI, 120-277 Volt, Single- or Double-Ended Line Voltage Wiring, 1 per SKU, 25 per Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 4', 12 Watt, Selectable CCT: 3000K/3500K/4000K/5000K/6500K, 80 CRI, 120-277 Volt, Single- or Double-Ended Line Voltage Wiring, 1 per SKU, 25 per Case
Keystone’s DirectDrive DX2 is a UL Type B line voltage tube offering single- or double-ended wiring options, allowing you to hold less inventory. Lamp is dimmable when used with an appropriate dimming accessory (purchased separately).
Also known as: 843654140834, KT-LED12T8-48G-8CSJ-DX2

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Lumens: Selectable
Type: Ballast Bypass (Type B)
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)