HOF MCSS20086HP FLOOR STANDIN

Item #: 2029031

Cat #: MCSS20086HP

UPC: 783510499730

Documents & Guides
HOF MCSS20086HP FLOOR STANDIN
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOF MCSS20086HP FLOOR STANDIN
Also known as: 783510499730, MCSS20086HP

Specifications

Material: Stainless Steel
Width: 31.500 in
Height: 78.740 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Depth: 23.620 in
Material: Stainless Steel
Height: 78.740 in
Depth: 23.620 in
Width: 31.500 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)