3/4 IN WTRTHT SVC-ENT CONN

Item #: 202885

Cat #: SE-752

UPC: 783126489705

Sign In or Register to view pricing and more.
OZ-Gedney Type SE Watertight Service Entrance And UF Cable Connector, Size: 3/4 IN, Conductor Range: 0.165 IN X 0.575 IN - 0.290 IN X 0.710 IN (Oval Grommet), Malleable Iron Body, PVC Grommet, Steel Compression Washer, Finish: Zinc Electroplated Bo

Overview

OZ-Gedney Type SE Watertight Service Entrance And UF Cable Connector, Size: 3/4 IN, Conductor Range: 0.165 IN X 0.575 IN - 0.290 IN X 0.710 IN (Oval Grommet), Malleable Iron Body, PVC Grommet, Steel Compression Washer, Finish: Zinc Electroplated Bo
Also known as: 783126489705, SE-752

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)