QSIII Splice Kit

Item #: 2028789

Cat #: 5514A-4/0-AL

UPC: 054007441021

Sign In or Register to view pricing and more.

Overview

3M 5514A-40-AL SPLICE KIT
The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).
Also known as: 054007441021, 5514A-4/0-AL

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)