![2-1/2" LB THR KIT/STL CVR 2-1/2" LB THR KIT/STL CVR](https://rexel-cdn.com/products/image.jpg?i=3D4E074C-80F4-4487-831D-95D93292EF58&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Overview
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327128070, 12807
Specifications
Diameter: | 2 1/2 in |
Material: | Aluminum |
Diameter: | 2 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)