Wallpack, High Pressure Sodium, 1 Light, 70W, 120-277V, Bronze

Item #: 202869

Cat #: TWP70STBLPI

UPC: 784231034996

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120-277 Volt, Bronze, Width: 16-1/8 in, Lamp Included

Overview

Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120-277 Volt, Bronze, Width: 16-1/8 in, Lamp Included
Also known as: 784231034996, TWP70STBLPI

Specifications

Wattage: 70
Color: Bronze
Diameter: 16 1/8 in
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 70
Diameter: 16 1/8 in
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)