3P JD SUP BLK

Item #: 2028654

Cat #: 506C144G28

UPC: 786679559741

Documents & Guides
Molded case circuit breaker accessories, Plug-in adapter, Flat Bar Type, 250A, Three-pole, J-frame, Line and load terminals
Sign In or Register to view pricing and more.

Overview

Molded case circuit breaker accessories, Plug-in adapter, Flat Bar Type, 250A, Three-pole, J-frame, Line and load terminals
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679559741, 506C144G28

Specifications

Poles: 3
Amps: 250
Mounting: Breaker
Family / Style: C-Series
Poles: 3
Mounting: Breaker
Amps: 250
Family / Style: C-Series

Customer Reviews

No reviews for this product
(0)