1/4-20 X 3/4 ROUND HEAD COMBO MACHINE SCREW STEEL ZINC

Item #: 202852

Cat #: JRM100

UPC: 639720800609

Sign In or Register to view pricing and more.
Documents & Guides
1/4-20 X 3/4 ROUND HEAD COMBO MACHINE SCREW STEEL ZINC

Overview

1/4-20 X 3/4 ROUND HEAD COMBO MACHINE SCREW STEEL ZINC
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720800609, JRM100

Specifications

Screw Head: Round
Length: 3/4 in
Drive: Phillips, Slotted
Material: Steel
Size: 1/4-20
Finish: Zinc
Screw Head: Round
Drive: Phillips, Slotted
Size: 1/4-20
Length: 3/4 in
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)