Arc Flash Twin-Leg Quick Connect Self Retracting Lifeline - Web

Item #: 2028452

Cat #: 3101536

UPC: 840779101764

Sign In or Register to view pricing and more.
Documents & Guides
DBI-SALA® Nano-Lok™ Arc Flash Twin-Leg Quick Connect Self Retracting Lifeline - Web, 8 ft. Length, Nylon Thermoplastic, Zinc Plated Steel Hooks, 420 lbs. Weight Capacity

Overview

DBI-SALA® Nano-Lok™ Arc Flash Twin-Leg Quick Connect Self Retracting Lifeline - Web, 8 ft. Length, Nylon Thermoplastic, Zinc Plated Steel Hooks, 420 lbs. Weight Capacity
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is lightweight with a compact design and industrial-strength durability. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline offers versatility for many different industrial applications. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is ideal for direct connection to most harnesses. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous models to choose from that suit almost any application. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline locks quickly stopping a fall within inches - providing more protection at low heights. These features are key safety improvements and provide the user with additional security on the job.
Also known as: 840779101764, 3101536

Specifications

Length: 8 ft
Material: Thermoplastic, Steel, Nylon
Length: 8 ft
Material: Thermoplastic, Steel, Nylon

Customer Reviews

No reviews for this product
(0)