DBI-SALA® Wood Pole Adjustable Web Fall Restricting Device

Item #: 2028442

Cat #: 1204075

UPC: 840779012589

Sign In or Register to view pricing and more.
DBI-SALA® Wood Pole Adjustable Web Fall Restricting Device, Distribution Pole, Zinc Plated Steel Hooks, Nylon Web, 310 lbs Weight Capacity, 6 Ft. Length, Brown

Overview

DBI-SALA® Wood Pole Adjustable Web Fall Restricting Device, Distribution Pole, Zinc Plated Steel Hooks, Nylon Web, 310 lbs Weight Capacity, 6 Ft. Length, Brown
3M™ DBI-SALA® Wood Pole Fall Restricting Device was developed with help from real pole climbers and features effortless adjustment and cinches around the pole during a “cut out.” It meets CSA Z259.14 standards for Type A and AB (dry, wet and icy poles) and ASTM F887. The wood pole fall restricting device allows you to easily hitch hike poles (move or jump the strap upwards) with a hand position that’s comfortable. It also moves past obstacles without difficulty. Exterior straps can easily be swapped out in the field depending on pole size, eliminating the need for multiple systems.
Also known as: 840779012589, 1204075

Specifications

Color: Brown
Material: Steel, Nylon
Length: 6 ft
Weight Capacity: 310 lbs
Color: Brown
Length: 6 ft
Material: Steel, Nylon
Weight Capacity: 310 lbs

Customer Reviews

No reviews for this product
(0)