Reducing Washer, 4" x 3", Steel

Item #: 202834

Cat #: RW-45S

UPC: 783126477955

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 4" x 3"

Overview

Reducing Washer, Steel, 4" x 3"
Also known as: 783126477955, RW-45S

Specifications

Diameter: 3 in, 4 in
Material: Steel
Diameter: 3 in, 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)