Enclosure, NEMA 4X, Hinge Cover, 36" x 30" x 8"

Item #: 20283

Cat #: CSD36308SS

UPC: 783510784706

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, 36 x 30 x 8 Inch, Stainless Steel

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, 36 x 30 x 8 Inch, Stainless Steel
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, 36 Inch x 30 Inch x 8 Inch, Material: Stainless Steel
Also known as: 783510784706, CSD36308SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Width: 30 in
Mounting: Surface
Height: 36 in

Customer Reviews

No reviews for this product
(0)