Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED A19 Bulb 9W 3000K Dimmable 120V - 800 Lumen - 15000 hours - 80CRI
Overview
LED A19 Bulb 9W 3000K Dimmable 120V - 800 Lumen - 15000 hours - 80CRI
Also known as: 807154880171, 88017
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Wattage: | 9 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 9 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)