Reducing Bushing, 1" x 3/4", Malleable Iron

Item #: 202814

Cat #: 322-R

UPC: 783126785104

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, Malleable, 1" x 3/4"

Overview

Reducing Bushing, Threaded, Malleable, 1" x 3/4"
Also known as: 783126785104, 322-R

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1 in
Material: Malleable Iron
Diameter: 3/4 in, 1 in

Customer Reviews

No reviews for this product
(0)