This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 3R, 100A, 3P, 240VAC, Neutral
Item #: 20281
Cat #: H323NRB
UPC: 785901480297
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 100 Amp, 3-Pole, 240 Volt AC, Factory Installed Neutral
Overview
Disconnect Switch, Fused, NEMA 3R, 100 Amp, 3-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 785901480297, H323NRB
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 100 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)