Spade Bit, 5/8"

Item #: 202795

Cat #: 34A-5/8

UPC: 783310037132

Sign In or Register to view pricing and more.
Spade Bit, Self Feeding, Diameter: 5/8", Hex Shank 1/4"

Overview

Spade Bit, Self Feeding, Diameter: 5/8", Hex Shank 1/4"
Bore hardwood, softwood, plywood and drywall Innovative self-feeding design requires less effort and reduces vibration Unique tapered design allows existing hole enlargement ¼ IN Quick change hex shank Forged and heat treated for long life For use in ¼ IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged
Also known as: 783310037132, 34A-5/8

Specifications

Type: Self Feeding, Spade Bit
Diameter: 5/8 in
Length: 6 in
Type: Self Feeding, Spade Bit
Length: 6 in
Diameter: 5/8 in

Customer Reviews

No reviews for this product
(0)