Replacement Lamp, 50W, GU10

Item #: 202788

Cat #: Z28

UPC: 622696050215

Sign In or Register to view pricing and more.
Documents & Guides
Accessory, Replacement Lamp, Compact Fluorescent, 50W, 120V, GU10, 25°, Finish: Aluminum.

Overview

Accessory, Replacement Lamp, Compact Fluorescent, 50W, 120V, GU10, 25°, Finish: Aluminum.
Also known as: 622696050215, Z28

Specifications

Type: Accessory
Wattage: 50
Base: 2-Pin Twist Lock (GU10)
Type: Accessory
Base: 2-Pin Twist Lock (GU10)
Wattage: 50

Customer Reviews

No reviews for this product
(0)