Protecta® Pro™ Stretch 100% Tie-Off Shock Absorbing Lanyard

Item #: 2027806

Cat #: 1340161

UPC: 840779011391

Protecta® Pro™ Stretch 100% Tie-Off Shock Absorbing Lanyard, Zinc Plated Steels Hooks, Polyester Tubular Web, 6 Ft. Length, 310 lbs. Weight Capacity, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Protecta® Pro™ Stretch 100% Tie-Off Shock Absorbing Lanyard, Zinc Plated Steels Hooks, Polyester Tubular Web, 6 Ft. Length, 310 lbs. Weight Capacity, Red
3M™ Protecta® Shock Absorbing Lanyards provide high quality compliance and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. 3M™ Protecta® Shock Absorbing Lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and steel hardware for strength and corrosion resistance. The shock absorbing packs feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. Various styles, lengths and hooks options are available to suit your specific job site needs.
Also known as: 840779011391, 1340161

Specifications

Color: Red
Material: Polyester, Steel
Length: 6 ft
Weight Capacity: 310 lbs
Color: Red
Length: 6 ft
Material: Polyester, Steel
Weight Capacity: 310 lbs

Customer Reviews

No reviews for this product
(0)