LED High Bay, Selectable Wattage/CCT, 120-277V, Dimmable, White Finish

Item #: 2027734

Cat #: UFOHIBA3A/S240UNVD8SC7/WH

UPC: 046135626944

Documents & Guides
LED High Bay, Selectable Wattage: 200/220/240, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, White Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62694* *Sylvania Part # 62694*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, Selectable Wattage: 200/220/240, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, White Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62694* *Sylvania Part # 62694*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the Value Class UFO High Bay 3A is ideal for illuminating warehouses, gymnasiums, and other industrial applications. The dual selectable feature facilitates inventory management and allows customers to customize lighting on site with ease.
Also known as: 046135626944, UFOHIBA3A/S240UNVD8SC7/WH

Specifications

Wattage: 240, 220, 200, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
IP/NEMA Rating: IP65
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Diameter: 14.250 in
Volts AC Range: 120 - 277
Wattage: 240, 220, 200, Selectable
IP/NEMA Rating: IP65
Type: 0-10V Dimming
Dimmable: Yes
Diameter: 14.250 in
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: White
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)