This product has been discontinued.
Enclosed Circuit Breaker, 100A, 2/4, NEMA 1
Item #: 202766
Cat #: LC200VS
UPC: 040892261981
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Circuit Breaker, 1-Phase, 100 Amp, NEMA 1 Indoor, 2 Max Spaces, 4 Max Circuits.
Overview
Enclosed Circuit Breaker, 1-Phase, 100 Amp, NEMA 1 Indoor, 2 Max Spaces, 4 Max Circuits.
Also known as: 040892261981, LC200VS
Specifications
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Spaces: | 2 |
Circuits: | 4 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 4 |
Mounting: | Surface |
Phase: | 1 |
Spaces: | 2 |
Customer Reviews
No reviews for this product
(0)