Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Midway

Item #: 20276

Cat #: PJ8-I

UPC: 078477153598

Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.
1-Gang Duplex Receptacle Wallplate, Midway Size, Ivory
Also known as: 078477153598, PJ8-I

Specifications

Size: Midway
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
Size: Midway
Material: Thermoplastic, Nylon
Color: Ivory
Mounting: Device
Gangs: 1

Customer Reviews

No reviews for this product
(0)