This product may not be available in all locations.
3
more
Push Button, 22.5mm, Red, Round, Extended, IP66, Operator Only
Item #: 20273
Cat #: ZB4BL4
UPC: 785901371359
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 22.5 mm, Red, Round, Extended, IP66, Operator Only
Overview
Push Button, 22.5 mm, Red, Round, Extended, IP66, Operator Only
Also known as: 785901371359, ZB4BL4
Specifications
IP/NEMA Rating: | IP66 |
Mounting: | Panel |
Color: | Red |
Type: | Extended, Operator Only, Pushbutton |
Size: | 22.5 mm |
Material: | Chrome |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66 |
Color: | Red |
Size: | 22.5 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Extended, Operator Only, Pushbutton |
Material: | Chrome |
Customer Reviews
No reviews for this product
(0)