4" SQ. OIL BRNR. CVR. 2SW

Item #: 202729

Cat #: 41009

UPC: 095327410090

Documents & Guides
Oil Burner Cover, White Letters, 1/2IN Raised, Shape: Square, Size: 4 X 4IN, Color: Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Oil Burner Cover, White Letters, 1/2IN Raised, Shape: Square, Size: 4 X 4IN, Color: Red
Also known as: 095327410090, 41009

Specifications

Type: Toggle Switch, Gas Burner
Color: Red
Gangs: 2
Mounting: Device
Size: Standard
Material: Steel
Type: Toggle Switch, Gas Burner
Gangs: 2
Size: Standard
Color: Red
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)