Grounding Bushing, Threaded, Insulated, Malleable, 3"

Item #: 202708

Cat #: IBC-300L-4AC

UPC: 783126303308

Documents & Guides
Grounding Bushing, Insulated, Size: 3 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Aluminum Lug, Outside Diameter: 4 1/16 Inch, Width:1 5/16 Inch, Grounding Wire Size Minimum: 14 Wag
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Bushing, Insulated, Size: 3 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Aluminum Lug, Outside Diameter: 4 1/16 Inch, Width:1 5/16 Inch, Grounding Wire Size Minimum: 14 Wag
Also known as: 783126303308, IBC-300L-4AC

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)