Top Mount Air Conditioner, 115V, 50/60Hz, 4000 BTU, Steel, Gray

Item #: 20269

Cat #: MHB110416G307

UPC: 783510756208

Sign In or Register to view pricing and more.
Documents & Guides
Top Mount Air Conditioner, 115V, 50/60Hz, 4000 BTU, Material: Steel, Color: Gray

Overview

Top Mount Air Conditioner, 115V, 50/60Hz, 4000 BTU, Material: Steel, Color: Gray
Genesis Series top-mount sealed enclosure air conditioners maintain U/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure. Mounting hardware, gaskets, and user manual are furnished with the unit.
Also known as: 783510756208, MHB110416G307

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)