Xpert Nylon Cloth .75 In X .5 In

Item #: 20267

Cat #: X-11-499

UPC: 662820604631

Sign In or Register to view pricing and more.
Documents & Guides
Printable, Nylon Cloth Labels For Idxpert8482; & Labxpert8482; Printers. This Material Is Ul Recognized With Its Respective Ribbon.

Overview

Printable, Nylon Cloth Labels For Idxpert8482; & Labxpert8482; Printers. This Material Is Ul Recognized With Its Respective Ribbon.
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Also known as: 662820604631, X-11-499

Specifications

Type: Wire Marker, Label
Length: 3/4 in
Width: 1/2 in
Material: Nylon
Type: Wire Marker, Label
Width: 1/2 in
Length: 3/4 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)