Wallpack, High Pressure Sodium, 1 Light, 400W, 120-277V, Bronze

Item #: 202658

Cat #: PGM-250S-128-1

UPC: 785988565955

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 250 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in

Overview

Wallpack, High Pressure Sodium, 1 Light, 250 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in
Also known as: 785988565955, PGM-250S-128-1

Specifications

Diameter: 14 7/8 in
Wattage: 250
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Diameter: 14 7/8 in
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 250
Light Technology: HID

Customer Reviews

No reviews for this product
(0)