This product has been discontinued.
Fluorescent Lamp, TuffGuard Coated, 110W, T12, 4100K
Item #: 202651
Cat #: F96T12/CW/HO-O-ALTO-TG-15PK
UPC: 046677163013
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated, High Output, Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 16301-4* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, TuffGuard Coated, High Output, Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 16301-4* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions
Also known as: 046677163013, F96T12/CW/HO-O-ALTO-TG-15PK
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 8800 |
Wattage: | 110 |
Base: | Recessed Double Contact (R17d) |
Color Rendering Index (CRI): | 59 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Wattage: | 110 |
Color Rendering Index (CRI): | 59 |
Light Technology: | Fluorescent |
Material: | Safety Coated Glass |
Lumens: | 8800 |
Base: | Recessed Double Contact (R17d) |
Length: | 8 ft, 96 in |
Type: | Shatter-Resistant |
Customer Reviews
No reviews for this product
(0)