Overview
SC Surface Cover 18x18
Also known as: 782051402025, 1818-SCS
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 18 in |
Material: | Steel |
Width: | 18 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 18 in |
Width: | 18 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)