24" LED Undercabinet Fixture, 27/30/35K

Item #: 2026397

Cat #: UCES-24IN-SWW6-90CRI-WH-M6

UPC: 196182177422

Sign In or Register to view pricing and more.
Documents & Guides
24 Inch LED Undercabinet Fixture, 10.8 Watt, 120V, 90 CRI, 788/825/853 Lumens, Selectable Color Temperature: 2700K/3000K/3500K

Overview

24 Inch LED Undercabinet Fixture, 10.8 Watt, 120V, 90 CRI, 788/825/853 Lumens, Selectable Color Temperature: 2700K/3000K/3500K
LED undercabinet lighting can be used as a source of task or accent lighting in new construction and retrofit applications. Smooth illumination lenses make the UCES ideal for use under and over cabinets, display cases, task lighting, office lighting, cover and utility/ work areas in commercial, retail, hospitality and residential applications.
Also known as: 196182177422, UCES-24IN-SWW6-90CRI-WH-M6

Specifications

Size: 24 in, 2 ft
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 10.800
Light Technology: LED
Size: 24 in, 2 ft
Wattage: 10.800
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Light Technology: LED

Customer Reviews

No reviews for this product
(0)