
4' Vapor Tight LED Fixture, 40K
Item #: 2026296
Cat #: CSVT-L48-5000LM-MVOLT-40K-80CRI
UPC: 194995069408
Documents & Guides
4' MVOLT Vapor Tight LED Strip Light, 35.3 Watts, 120-277 Volt, 4298 Lumens, Color Temperature: 4000K, CRI: 80
Sign In or Register to view pricing and more.
Overview
4' MVOLT Vapor Tight LED Strip Light, 35.3 Watts, 120-277 Volt, 4298 Lumens, Color Temperature: 4000K, CRI: 80
These fully-gasketed, wet-location, and code-compliant vapor tights are DLC® listed and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.
Also known as: 194995069408, CSVT-L48-5000LM-MVOLT-40K-80CRI
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Lumens: | 4298 |
Wattage: | 35.300 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 4298 |
Length: | 4 ft |
Wattage: | 35.300 |
Customer Reviews
No reviews for this product
(0)