
Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R
Item #: 202600
Cat #: PBN30
UPC: 815181010713
Documents & Guides
30 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: L14-30P,3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW. Size: 6.25" x 6.25" x 4.40"
Sign In or Register to view pricing and more.
Overview
30 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: L14-30P,3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW. Size: 6.25" x 6.25" x 4.40"
The raintight NEMA 3R PBN Series non-metallic power inlet box is designed for use with the Pro/Tran transfer switches and Panel/Link manual transfer panels and generator-ready load centers. This power inlet box must be installed outdoors in an open area where the generator is being used. Using one of the three ¾-inch knockouts (one each on the sides and back) the power inlet box can be wired directly to the transfer switch or panel. The patented design provides over 100 cubic inches of wiring space and the slide-out base allows easy 360° access to the flanged inlet.
Also known as: 815181010713, PBN30
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
Amps: | 30 |
NEMA Configuration: | L14-30P |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
NEMA Configuration: | L14-30P |
Customer Reviews
5 Overall
(1)
5/5
Jon - Beaverton on 11/14/2011
Easy to install and great design!
This product is a huge improvement over the PB30. It mounts from the front with the cover off leaving plenty of room for wiring and then plugs in from underneath ensuring its weather resistance, PLUS non-metallic so I can use it at the coast too!