Reducing Washer, 2" x 3/4", Steel

Item #: 202577

Cat #: RW-13S

UPC: 783126476354

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 2" x 3/4"

Overview

Reducing Washer, Steel, 2" x 3/4"
Also known as: 783126476354, RW-13S

Specifications

Diameter: 1 in, 2 in
Material: Steel
Diameter: 1 in, 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)