ABB S804S-C125 MCB S800S 4P C 125A

Item #: 2025701

Cat #: S804S-C125

UPC: 612271200951

Sign In or Register to view pricing and more.
Documents & Guides
ABB S804SC125 MCB S800S 4P C

Overview

ABB S804SC125 MCB S800S 4P C
Also known as: 612271200951, S804S-C125

Specifications

Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Amps: 125
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Poles: 4
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)