ABB SU204M-C6 UL489 MCB 4P C 6A 480

Item #: 2025700

Cat #: SU204M-C6

UPC: 016779931506

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU204MC6 UL489 MCB 4P C 6

Overview

ABB SU204MC6 UL489 MCB 4P C 6
Also known as: 016779931506, SU204M-C6

Specifications

Amps: 6
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)