3 IN RGD COND COMP CONN

Item #: 202559

Cat #: 31-300

UPC: 783126739701

Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 3 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 4-13/16 IN Maximum Diameter X 2-7/16 IN Length, 1 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 3 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 4-13/16 IN Maximum Diameter X 2-7/16 IN Length, 1 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Also known as: 783126739701, 31-300

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)