Incandescent TuffGuard Coated Lamp, A21, 100W, 120-130V, Frosted

Item #: 202551

Cat #: 100A/RS/VS/BR/TG-120/130V

UPC: 046677159276

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent TuffGuard Coated Lamp, 100W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1230, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 15927-7* Commonly used in Rough Service & Vibration Applications.

Overview

Incandescent TuffGuard Coated Lamp, 100W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1230, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 15927-7* Commonly used in Rough Service & Vibration Applications.
Also known as: 046677159276, 100A/RS/VS/BR/TG-120/130V

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Lumens: 1230
Type: Tuff Guard Coated
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 1230
Color Temperature: 2700 (Warm White)
Volts AC: 120/130
Wattage: 100
Shape: A21 (Arbitrary)
Type: Tuff Guard Coated
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)