This product has been discontinued.

Upside Down Marking Paint, 15oz Aerosol Can, Green
Item #: 202541
Cat #: 18203
UPC: 078254182032
Documents & Guides
Upside Down Marking Paint, Color: Safety Green, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Sign In or Register to view pricing and more.
Overview
Upside Down Marking Paint, Color: Safety Green, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Also known as: 078254182032, 18203
Specifications
Color: | Green |
Type: | Paint |
Size: | 20, 17 |
Standards: | California Proposition 65 |
Color: | Green |
Size: | 20, 17 |
Type: | Paint |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)