LED Linear Highbay, 1x2, Selectable Wattage/Lumen/CCT, 120-277V

Item #: 2025408

Cat #: LNHIBA5AS220UNVD8SC1412WH

UPC: 046135628764

Documents & Guides
LED Linear Highbay, 1x2, Selectable Wattage: 175/195/220, Selectable Lumen: 24400/26900/29000, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, 0-1V Dimming, White Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62876* 1/CS 1/SKU *Sylvania Part # 62876*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Linear Highbay, 1x2, Selectable Wattage: 175/195/220, Selectable Lumen: 24400/26900/29000, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, 0-1V Dimming, White Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62876* 1/CS 1/SKU *Sylvania Part # 62876*
Also known as: 046135628764, LNHIBA5AS220UNVD8SC1412WH

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Width: 12 in, 1 ft
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)