This product has been discontinued.
Fluorescent Lamp, Circular, T5, 55W, 3000K
Item #: 202512
Cat #: TC5C-55W/830-1CT/10
UPC: 046677165932
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Circular, 55 Watt, Bulb: T5 (Circular), 3000K, Base: 2GX13, Lumens: 4200, CRI: 85, Rated Average Life: 12000 Hours Philips Part # 16593-6
Overview
Fluorescent Lamp, Circular, 55 Watt, Bulb: T5 (Circular), 3000K, Base: 2GX13, Lumens: 4200, CRI: 85, Rated Average Life: 12000 Hours Philips Part # 16593-6
Also known as: 046677165932, TC5C-55W/830-1CT/10
Specifications
Wattage: | 55 |
Shape: | T5 (Circular) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Lumens: | 4200 |
Light Technology: | Fluorescent |
Base: | 4-Pin (2GX13) |
Wattage: | 55 |
Color Temperature: | 3000 (Warm White) |
Lumens: | 4200 |
Base: | 4-Pin (2GX13) |
Shape: | T5 (Circular) |
Color Rendering Index (CRI): | 85 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)